Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB2628

  • Zoro # G3921304


product price: $81.59
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2628
Zoro #
G3921304
UPC #
663370002632
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.13
Item Height (Inch)
4.13
Item Width (Inch)
5.13
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Pop Up Rod Item#
KBPR2628
Handles Included
true
Drain Included
Yes
Faucet Centers
4
Theme
Traditional
Collection
Naples
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Sidespray
false
Installation Type
Centerset
Hot Handle Item#
KBH628H
Item Weight (lbs)
3.67
Pullout Spray
false
Cold Handle Item#
KBH628C
Handle Style
Lever

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.