Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB3408GL

  • Zoro # G3937474


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3408GL
Zoro #
G3937474
UPC #
663370061493
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
6
Item Length (Inch)
7.38
Item Width (Inch)
6.13
Max Deck Thickness
1.25

Details

Item
Single-Hole Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
Material
Brass
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
Shared H&C Cartridge Item#
KBRP521C
Handle Style
Lever
Collection
Georgian
Installation Type
Single Hole
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Sidespray
false
Item Weight (lbs)
4.4
Pop Up Rod Item#
KBPR3408BL
Faucet Holes
1
Share H&C Handle Item#
KBH3408GL
Theme
Traditional
Pullout Spray
false
Faucet Centers
0
Handles Included
true

Description

The whimsical design of this faucet is intended to catch eyes. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Georgian single-handle bathroom faucet with pop-up drain and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.