Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB3548

  • Zoro # G3942252


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3548
Zoro #
G3942252
UPC #
663370012532
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
5.13
Max Deck Thickness
1.25
Item Length (Inch)
6
Item Width (Inch)
5.38

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Victorian 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.