Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB3548GL

  • Zoro # G3925565


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3548GL
Zoro #
G3925565
UPC #
663370085727
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
7
Max Deck Thickness
1.25
Item Length (Inch)
6
Item Height (Inch)
5.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Mounting Type
Deck Mount
Collection
Georgian
Shared H&C Cartridge Item#
KBRP521C
Faucet Centers
4
Pop Up Rod Item#
FSCPR1978
Theme
Traditional
Drain Included
Yes
Handles Included
true
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
3.75
Sidespray
false
Share H&C Handle Item#
KBH3408GL
Installation Type
Centerset
Pullout Spray
false
Faucet Holes
3
Handle Style
Lever

Description

The whimsical design of this faucet is intended to catch eyes. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Georgian 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.