Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB3618AL

  • Zoro # G3912292


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3618AL
Zoro #
G3912292
UPC #
663370022968
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Width (Inch)
6.38
Item Length (Inch)
10

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Sidespray
false
Installation Type
Centerset
Drain Included
Yes
Handles Included
true
Spout Flow Rate (GPM)
1.2
Collection
Restoration
Item Weight (lbs)
5.5
Pop Up Rod Item#
KBPR1608
Pullout Spray
false
Faucet Centers
4
Theme
Traditional
Share H&C Handle Item#
KBH1608AL
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.