Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB3618GL

  • Zoro # G3929126


product price: $162.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3618GL
Zoro #
G3929126
UPC #
663370121975
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Length (Inch)
10

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.