Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB3618PL

  • Zoro # G3912082


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3618PL
Zoro #
G3912082
UPC #
663370022975
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
10
Item Height (Inch)
2.38
Item Width (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Share H&C Handle Item#
KBH1608PL
Item Weight (lbs)
5.51
Installation Type
Centerset
Handle Style
Lever
Faucet Holes
3
Pop Up Rod Item#
KBPR1608
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Sidespray
false
Collection
Restoration
Handles Included
true
Drain Included
Yes
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.