Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB3618PX

  • Zoro # G3937964


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3618PX
Zoro #
G3937964
UPC #
663370022999
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Length (Inch)
10
Item Width (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Number of Handles
2
Item Weight (lbs)
5.51
Collection
Restoration
Handle Style
Cross
Drain Included
Yes
Sidespray
false
Pullout Spray
false
Faucet Centers
4
Theme
Traditional
Cold Handle Item#
KBH1608PXC
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pop Up Rod Item#
KBPR1608
Handles Included
true
Hot Handle Item#
KBH1608PXH

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.