Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB4648NDL

  • Zoro # G3942785


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4648NDL
Zoro #
G3942785
UPC #
663370182587
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.63
Max Deck Thickness
1.25
Item Height (Inch)
3.88
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
4.5
Drain Included
Yes
Cold Handle Item#
KBH8668NDLC
Spout Flow Rate (GPM)
1.2
Theme
Modern
Installation Type
Centerset
Handle Style
Lever
Faucet Holes
3
Pullout Spray
false
Hot Handle Item#
KBH8668NDLH
Handles Included
true
Pop Up Rod Item#
KSPR4648DL
Collection
NuvoFusion
Sidespray
false
Faucet Centers
4

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuvoFusion 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.