Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB518LP

  • Zoro # G3925048


product price: $66.15
/ea

Key Features

Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB518LP
Zoro #
G3925048
UPC #
663370051562
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Max Deck Thickness
1.25
Item Width (Inch)
5.5
Item Height (Inch)
3.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
Handle Style
Loop
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP521C
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
3.6
Sidespray
false
Faucet Holes
3
Collection
Wyndham
Pullout Spray
false
Installation Type
Centerset
Drain Included
No
Handles Included
true
Share H&C Handle Item#
KBH518

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wyndham single-handle 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.