Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB548B

  • Zoro # G3938463


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Material
Brass;Zinc Alloy
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB548B
Zoro #
G3938463
UPC #
663370064029
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.5
Item Width (Inch)
5.25
Max Deck Thickness
1.25
Item Height (Inch)
3.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Material
Brass;Zinc Alloy
ADA Compliant
true
Drain Included
Yes
Pop Up Rod Item#
KBPR628
Theme
Traditional
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Collection
Chatham
Faucet Centers
4
Pullout Spray
false
Item Weight (lbs)
3.37
Handles Included
true
Share H&C Handle Item#
KBH548
Installation Type
Centerset
Sidespray
false
Shared H&C Cartridge Item#
KBRP521C
Faucet Holes
3

Description

The unique style of this faucet brings a fun twist to classic design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Chatham single-handle 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Complete your home design with the classical brush of beauty from this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.