Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB5548YL

  • Zoro # G3914688


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Brass;Zinc Alloy
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5548YL
Zoro #
G3914688
UPC #
663370277368
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6
Max Deck Thickness
1.25
Item Length (Inch)
6.75
Item Height (Inch)
5.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Material
Brass;Zinc Alloy
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Theme
Modern
Pop Up Rod Item#
KBPPR1008
Pullout Spray
false
Installation Type
Centerset
Sidespray
false
Faucet Centers
4
Collection
Yosemite
Faucet Holes
3
Handles Included
true
Shared H&C Cartridge Item#
KBRP521C
Drain Included
Yes
Share H&C Handle Item#
KBH8408YL
Item Weight (lbs)
3.52
Spout Flow Rate (GPM)
1.2
Handle Style
Lever

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Yosemite single-handle 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.