Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB5618AX

  • Zoro # G3920647


product price: $105.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5618AX
Zoro #
G3920647
UPC #
663370182419
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5
Max Deck Thickness
1.25
Item Length (Inch)
6
Item Height (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
Handle Style
Cross
Theme
Traditional
Collection
Restoration
Drain Included
Yes
Faucet Holes
3
Item Weight (lbs)
4.4
Sidespray
false
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR958
Faucet Centers
4
Installation Type
Centerset
Share H&C Handle Item#
KBH5618AX

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.