Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB5618NML

  • Zoro # G3937483


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5618NML
Zoro #
G3937483
UPC #
663370034121
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5
Max Deck Thickness
1.25
Item Height (Inch)
3.63
Item Length (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Theme
Traditional
Drain Included
Yes
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Pullout Spray
false
Collection
Naples
Cold Handle Item#
KBH628C
Pop Up Rod Item#
KBPR958
Hot Handle Item#
KBH628H
Sidespray
false
Item Weight (lbs)
4.4
Handles Included
true
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.