Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB5618YL

  • Zoro # G3936914


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5618YL
Zoro #
G3936914
UPC #
663370264603
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.63
Max Deck Thickness
1.25
Item Width (Inch)
5
Item Length (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
ADA Compliant
true
Number of Handles
2
Cold Handle Item#
KBH628YLC
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR958
Sidespray
false
Installation Type
Centerset
Pullout Spray
false
Item Weight (lbs)
4.4
Theme
Traditional
Drain Included
Yes
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Handles Included
true
Collection
Yosemite
Hot Handle Item#
KBH628YLH

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Yosemite 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.