Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB608BL

  • Zoro # G3922932


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB608BL
Zoro #
G3922932
UPC #
663370052446
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.88
Item Width (Inch)
2.88
Max Deck Thickness
1.25
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Pop Up Rod Item#
KBPPR1008
Cold Handle Item#
KBH3608BLC
Installation Type
Centerset
Faucet Holes
3
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Collection
English Vintage
Theme
Traditional
Handles Included
true
Handle Style
Lever
Item Weight (lbs)
3.68
Hot Handle Item#
KBH3608BLH
Faucet Centers
4

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.