Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB6158ALL

  • Zoro # G3910567


product price: $66.45
/ea

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
ADA Compliant
false
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6158ALL
Zoro #
G3910567
UPC #
663370009747
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
2.75
Item Width (Inch)
4.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
ADA Compliant
false
Mounting Type
Deck Mount
Drain Included
Yes
Item Weight (lbs)
3.34
Faucet Holes
3
Pullout Spray
false
Cold Handle Item#
KBH2151C
Handles Included
true
Installation Type
Centerset
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Pop Up Rod Item#
KBPPR1008
Collection
Legacy
Handle Style
Knob
Hot Handle Item#
KBH2151H
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.