Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB6158LP

  • Zoro # G3937386


product price: $57.15
/ea

Key Features

Material
Brass;Zinc Alloy
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6158LP
Zoro #
G3937386
UPC #
663370118975
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.75
Item Length (Inch)
4
Item Width (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Material
Brass;Zinc Alloy
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Installation Type
Centerset
Pullout Spray
false
Theme
Traditional
Faucet Holes
3
Collection
Legacy
Cold Handle Item#
KBH2151C
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH2151H
Handle Style
Knob
Drain Included
No
Faucet Centers
4
Sidespray
false
Item Weight (lbs)
3.25
Spout Flow Rate (GPM)
1.2

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.