Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB6548LP

  • Zoro # G3939224


product price: $65.29
/ea

Key Features

Mounting Type
Deck Mount
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6548LP
Zoro #
G3939224
UPC #
663370110481
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Width (Inch)
5.13
Max Deck Thickness
1.25
Item Height (Inch)
3.75

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy single-handle 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate modern style with this fixture's flair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.