Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB6628LL

  • Zoro # G3912326


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6628LL
Zoro #
G3912326
UPC #
663370000713
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.75
Item Length (Inch)
6.38
Item Width (Inch)
4.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
ADA Compliant
true
Number of Handles
2
Pop Up Rod Item#
KBPPR1008
Sidespray
false
Cold Handle Item#
KBH6628C
Handle Style
Lever
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Collection
Legacy
Hot Handle Item#
KBH6628H
Installation Type
Centerset
Theme
Modern
Faucet Centers
4
Drain Included
Yes
Item Weight (lbs)
3.78

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.