Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB7648KL

  • Zoro # G3920254


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7648KL
Zoro #
G3920254
UPC #
663370183003
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.5
Item Height (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Faucet Holes
3
Item Weight (lbs)
2.65
Faucet Centers
4
Hot Handle Item#
KBH2608KLH
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Theme
Traditional
Sidespray
false
Pop Up Rod Item#
KBPR958
Drain Included
Yes
Installation Type
Centerset
Handles Included
true
Cold Handle Item#
KBH2608KLC

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.