Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB7648NML

  • Zoro # G3921426


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7648NML
Zoro #
G3921426
UPC #
663370182693
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4
Item Length (Inch)
6.5
Item Width (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Handles Included
true
Hot Handle Item#
KBH628H
Faucet Holes
3
Drain Included
Yes
Handle Style
Lever
Sidespray
false
Item Weight (lbs)
2.65
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Pop Up Rod Item#
KBPR958
Faucet Centers
4
Installation Type
Centerset
Cold Handle Item#
KBH628C
Spout Flow Rate (GPM)
1.2

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.