Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS2618AL

  • Zoro # G3939303


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2618AL
Zoro #
G3939303
UPC #
663370015625
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
6.38
Item Height (Inch)
4.88
Item Length (Inch)
9.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Pullout Spray
false
Share H&C Handle Item#
KBH1608AL
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.5
Hot Cartridge Item#
KSRPL2000HC
Handles Included
true
Pop Up Rod Item#
KSPR2618
Sidespray
false
Handle Style
Lever
Drain Included
Yes
Theme
Modern
Faucet Centers
4
Collection
Governor
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Centerset

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Governor 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.