Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS2618DFL

  • Zoro # G3919764


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2618DFL
Zoro #
G3919764
UPC #
663370134005
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
4.88
Item Width (Inch)
6.38
Item Length (Inch)
9.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Theme
Modern
Pop Up Rod Item#
KSPR2618
Collection
NuFrench
Sidespray
false
Handles Included
true
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
3
Drain Included
Yes
Cold Handle Item#
KSH2968DFLC
Item Weight (lbs)
5
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Centerset
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH2968DFLH
Pullout Spray
false
Faucet Centers
4

Description

Inspired by Classical Nouveau French styling, this faucet transforms your bathroom into one of exceptional opulence and grandeur. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuFrench 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.