Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS2618FL

  • Zoro # G3920638


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2618FL
Zoro #
G3920638
UPC #
663370114632
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.88
Item Width (Inch)
6.38
Item Length (Inch)
9.13
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Handle Style
Lever
Handles Included
true
Hot Cartridge Item#
KSRPL2000HC
Hot Handle Item#
KSH5608FLH
Theme
Modern
Pullout Spray
false
Collection
Royale
Drain Included
Yes
Item Weight (lbs)
5
Cold Handle Item#
KSH5608FLC
Pop Up Rod Item#
KSPR2618
Sidespray
false
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Centerset

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.