Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS2618GL

  • Zoro # G3923885


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2618GL
Zoro #
G3923885
UPC #
663370059469
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9.13
Max Deck Thickness
1.25
Item Width (Inch)
6.38
Item Height (Inch)
4.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Installation Type
Centerset
Faucet Centers
4
Drain Included
Yes
Handle Style
Lever
Collection
Georgian
Handles Included
true
Theme
Modern
Faucet Holes
3
Pop Up Rod Item#
KSPR2618
Share H&C Handle Item#
KSH9608GL
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5
Sidespray
false

Description

The whimsical design of this faucet is intended to catch eyes. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Georgian 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.