Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS2618PX

  • Zoro # G3923395


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2618PX
Zoro #
G3923395
UPC #
663370015878
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.88
Max Deck Thickness
1.25
Item Width (Inch)
6.38
Item Length (Inch)
9.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Cold Handle Item#
KBH1608PXC
Faucet Holes
3
Drain Included
Yes
Sidespray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Hot Cartridge Item#
KSRPL2000HC
Collection
Governor
Hot Handle Item#
KBH1608PXH
Handles Included
true
Faucet Centers
4
Cold Cartridge Item#
KSRPL2000CC
Pullout Spray
false
Theme
Modern
Pop Up Rod Item#
KSPR2618
Item Weight (lbs)
5.15
Installation Type
Centerset

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Governor 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.