Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS2618TL

  • Zoro # G3921094


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2618TL
Zoro #
G3921094
UPC #
663370036897
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.88
Item Length (Inch)
9.13
Item Width (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Drain Included
Yes
Installation Type
Centerset
Cold Cartridge Item#
KSRPL2000CC
Faucet Centers
4
Handles Included
true
Pop Up Rod Item#
KSPR2618
Theme
Modern
Share H&C Handle Item#
KSH7618TL
Hot Cartridge Item#
KSRPL2000HC
Collection
Templeton
Sidespray
false
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5
Pullout Spray
false
Handle Style
Lever
Faucet Holes
3

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tuscany 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.