Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel/Chrome

  • Mfr # GKB607AL

  • Zoro # G3926247


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB607AL
Zoro #
G3926247
UPC #
663370227240
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.88
Item Length (Inch)
6.88
Max Deck Thickness
1.25
Item Width (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Chrome
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Hose Included
false
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Faucet Centers
4
Installation Type
Centerset
Handle Style
Lever
Hot Handle Item#
KBH607ALH
Sidespray
false
Pop Up Rod Item#
KBPPR1001
Item Weight (lbs)
4.03
Cold Handle Item#
KBH607ALC
Theme
Traditional
Handles Included
true
Collection
Restoration

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.