Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel/Chrome

  • Mfr # KB5617FL

  • Zoro # G3937675


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5617FL
Zoro #
G3937675
UPC #
663370021923
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.63
Item Width (Inch)
5
Max Deck Thickness
1.25
Item Length (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Theme
Traditional
Hot Handle Item#
KBH8627H
Handles Included
true
Handle Style
Lever
Faucet Holes
3
Cold Handle Item#
KBH8627C
Pop Up Rod Item#
KBPR951
Faucet Centers
4
Collection
Royale
Item Weight (lbs)
4.4
Installation Type
Centerset
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Drain Included
Yes

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.