4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # GKB609AL

  • Zoro # G3926956


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB609AL
Zoro #
G3926956
UPC #
663370227264
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
2.88
Item Height (Inch)
2.88
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Handles Included
true
Installation Type
Centerset
Faucet Holes
3
Collection
Restoration
Pop Up Rod Item#
KBPPR1002
Item Weight (lbs)
3.75
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH609ALC
Handle Style
Lever
Sidespray
false
Faucet Centers
4
Drain Included
Yes
Theme
Traditional
Pullout Spray
false
Hot Handle Item#
KBH609ALH
Spout Flow Rate (GPM)
1.2

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.