4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB1609AL
  • Zoro # G3927263
product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel/Polished Brass
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB1609AL
Zoro #
G3927263
UPC #
663370004865
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.69
Item Height (Inch)
6.19
Max Deck Thickness
1.25
Item Length (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Drain Included
Yes
Pullout Spray
false
Pop Up Rod Item#
KBPR1602
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Collection
Heritage
Handles Included
true
Faucet Centers
4
Installation Type
Centerset
Theme
Traditional
Share H&C Handle Item#
KBH1609AL
Item Weight (lbs)
4.68

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews