Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB1609AX

  • Zoro # G3908458


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1609AX
Zoro #
G3908458
UPC #
663370027642
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.81
Item Length (Inch)
6.19
Item Height (Inch)
6.19
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
Pop Up Rod Item#
KBPR1602
Collection
Heritage
Item Weight (lbs)
4.68
Hot Handle Item#
KBH1602AXH
Cold Handle Item#
KBH1602AXC
Handle Style
Cross
Faucet Holes
3
Faucet Centers
4
Pullout Spray
false
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Installation Type
Centerset
Handles Included
true
Sidespray
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.