Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB1609PL

  • Zoro # G3924533


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1609PL
Zoro #
G3924533
UPC #
663370004025
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Length (Inch)
6.19
Item Width (Inch)
4.69

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Handles Included
true
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR1602
Faucet Holes
3
Item Weight (lbs)
5.13
Collection
Heritage
Share H&C Handle Item#
KBH1609PL
Drain Included
Yes
Installation Type
Centerset
Faucet Centers
4
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Sidespray
false
Theme
Traditional

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.