Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB1609PX

  • Zoro # G3911985


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1609PX
Zoro #
G3911985
UPC #
663370027659
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.69
Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Length (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Pullout Spray
false
Sidespray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Pop Up Rod Item#
KBPR1602
Handle Style
Cross
Collection
Heritage
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
4.04
Handles Included
true
Cold Handle Item#
KBH1602PXC
Installation Type
Centerset
Drain Included
Yes
Hot Handle Item#
KBH1602PXH
Faucet Holes
3

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.