Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB2629

  • Zoro # G3926545


product price: $81.59
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2629
Zoro #
G3926545
UPC #
663370002649
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.13
Item Width (Inch)
5.13
Item Height (Inch)
4.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
ADA Compliant
true
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Faucet Holes
3
Handles Included
true
Pullout Spray
false
Pop Up Rod Item#
KBPR2622
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Cold Handle Item#
KBH629C
Collection
Naples
Theme
Traditional
Item Weight (lbs)
3.31
Sidespray
false
Hot Handle Item#
KBH629H
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Installation Type
Centerset
Drain Included
Yes

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.