Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB2629B

  • Zoro # G3915108


product price: $77.21
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2629B
Zoro #
G3915108
UPC #
663370004506
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.5
Item Length (Inch)
5.13
Item Height (Inch)
4.06
Item Width (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Faucet Centers
4
Handle Style
Lever
Handles Included
true
Pullout Spray
false
Faucet Holes
3
Pulldown Spray
false
Theme
Traditional
Collection
Naples
Cold Handle Item#
KBH629C
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH629H
Hose Included
false
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Sidespray
false
Drain Included
Yes
Pop Up Rod Item#
KBPR2622
Item Weight (lbs)
5.51

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.