Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB3409BL

  • Zoro # G3911102


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3409BL
Zoro #
G3911102
UPC #
663370004209
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.13
Max Deck Thickness
1.25
Item Length (Inch)
7.38
Item Height (Inch)
6

Details

Item
Single-Hole Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Theme
Traditional
Pullout Spray
false
Sidespray
false
Share H&C Handle Item#
KBH3409BL
Shared H&C Cartridge Item#
KBRP521C
Drain Included
Yes
Faucet Holes
1
Pop Up Rod Item#
KBPR3402BL
Collection
Victorian
Item Weight (lbs)
4.4
Faucet Centers
0
Installation Type
Single Hole
Handles Included
true
Handle Style
Lever
Spout Flow Rate (GPM)
1.2

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet with pop-up drain and its sturdy brass construction are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.