Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB3409PL

  • Zoro # G3924996


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3409PL
Zoro #
G3924996
UPC #
663370009693
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
7.31
Max Deck Thickness
1.25
Item Height (Inch)
6
Item Width (Inch)
6.13

Details

Item
Single-Hole Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Material
Brass
ADA Compliant
true
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Collection
Victorian
Shared H&C Cartridge Item#
KBRP521C
Share H&C Handle Item#
KBH3409PL
Handles Included
true
Sidespray
false
Pop Up Rod Item#
KBPR3402BL
Installation Type
Single Hole
Drain Included
Yes
Item Weight (lbs)
4.4
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Handle Style
Lever
Pullout Spray
false
Faucet Holes
1
Faucet Centers
0

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet and its sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.