4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB609AX

  • Zoro # G3925172


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
ADA Compliant
false
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB609AX
Zoro #
G3925172
UPC #
663370178221
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.5
Max Deck Thickness
1.25
Item Height (Inch)
2.88
Item Length (Inch)
6.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Material
Brass
Number of Handles
2
ADA Compliant
false
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Hose Included
false
Sidespray
false
Pullout Spray
false
Collection
Restoration
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Pop Up Rod Item#
KBPPR1002
Handle Style
Cross
Pulldown Spray
false
Handles Included
true
Item Weight (lbs)
4.03
Theme
Traditional
Installation Type
Centerset
Hot Handle Item#
KBH729AXH
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH729AXC
Drain Included
Yes
Faucet Holes
3

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.