Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB629LP

  • Zoro # G3908878


product price: $73.45
/ea

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB629LP
Zoro #
G3908878
UPC #
663370003530
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.25
Item Length (Inch)
6.38
Item Height (Inch)
3.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Cold Handle Item#
KBH629C
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Drain Included
No
Faucet Centers
4
Handles Included
true
Hot Handle Item#
KBH629H
Sidespray
false
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
2.76
Faucet Holes
3
Theme
Traditional
Installation Type
Centerset
Collection
Magellan

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.