Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB6629LL

  • Zoro # G3912134


product price: $89.75
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6629LL
Zoro #
G3912134
UPC #
663370000720
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Item Width (Inch)
4.25
Item Length (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Number of Handles
2
Faucet Centers
4
Faucet Holes
3
Pop Up Rod Item#
KBPPR1002
Handles Included
true
Installation Type
Centerset
Sidespray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Item Weight (lbs)
3.78
Collection
Legacy
Theme
Modern
Hot Handle Item#
KBH6622H
Cold Handle Item#
KBH6622C
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.