Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # GKB181B

  • Zoro # G3925102


product price: $67.75
/ea

Key Features

Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB181B
Zoro #
G3925102
UPC #
663370263262
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
3.13
Item Width (Inch)
3.75
Item Length (Inch)
8

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Cold Cartridge Item#
KBRP181CC
Drain Included
Yes
Installation Type
Centerset
Sidespray
false
Hot Handle Item#
KBH181H
Theme
Transitional
Pullout Spray
false
Cold Handle Item#
KBH181C
Handle Style
Wrist Blade
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Item Weight (lbs)
3.5
Handles Included
true
Hot Cartridge Item#
KBRP181HC
Collection
Vista
Pop Up Rod Item#
KBPR621
Faucet Holes
3

Description

Seamlessly interweaving elements from both modern and classic design, this faucet embodies the finest design elements for a transitional styling, fitting any home decor. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vista 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.