Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # GKB181LP

  • Zoro # G3933563


product price: $59.55
/ea

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
ADA Compliant
true
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB181LP
Zoro #
G3933563
UPC #
663370263286
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.75
Max Deck Thickness
1.25
Item Height (Inch)
3.13
Item Length (Inch)
8

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
ADA Compliant
true
Valve Type
Washerless Cartridge
Theme
Transitional
Pullout Spray
false
Hot Cartridge Item#
KBRP181HC
Installation Type
Centerset
Item Weight (lbs)
2.75
Spout Flow Rate (GPM)
1.2
Drain Included
No
Hot Handle Item#
KBH181H
Cold Handle Item#
KBH181C
Collection
Vista
Handle Style
Wrist Blade
Faucet Holes
2
Handles Included
true
Faucet Centers
4
Cold Cartridge Item#
KBRP181CC
Sidespray
false

Description

Seamlessly interweaving elements from both modern and classic design, this faucet embodies the finest design elements for a transitional styling, fitting any home decor. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vista 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's transitional ensemble for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.