Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # GKB191B

  • Zoro # G3919317


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB191B
Zoro #
G3919317
UPC #
663370263330
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.63
Item Length (Inch)
6.5
Item Width (Inch)
4.25
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
ADA Compliant
true
Theme
Transitional
Pullout Spray
false
Collection
Americana
Drain Included
Yes
Handles Included
true
Faucet Holes
3
Installation Type
Centerset
Cold Handle Item#
KBH181C
Item Weight (lbs)
3.7
Spout Flow Rate (GPM)
1.2
Sidespray
false
Handle Style
Wrist Blade
Cold Cartridge Item#
KBRP181CC
Hot Handle Item#
KBH181H
Pop Up Rod Item#
KBPR621
Hot Cartridge Item#
KBRP181HC
Faucet Centers
4

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.