Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # GKB191LP

  • Zoro # G3918267


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB191LP
Zoro #
G3918267
UPC #
663370263354
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.63
Item Length (Inch)
6.5
Max Deck Thickness
1.25
Item Width (Inch)
4.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Installation Type
Centerset
Hot Cartridge Item#
KBRP181HC
Faucet Holes
3
Sidespray
false
Drain Included
No
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KBRP181CC
Faucet Centers
4
Theme
Transitional
Hot Handle Item#
KBH181H
Collection
Americana
Handles Included
true
Cold Handle Item#
KBH181C
Item Weight (lbs)
2.75
Pullout Spray
false
Handle Style
Wrist Blade

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.