Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # GKB251AL

  • Zoro # G3929738


product price: $69.35
/ea

Key Features

Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB251AL
Zoro #
G3929738
UPC #
663370227059
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.75
Item Height (Inch)
3.13
Item Length (Inch)
6.13
Max Deck Thickness
1.25

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.