Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # GKB511LP

  • Zoro # G3921523


product price: $57.15
/ea

Key Features

Mounting Type
Deck Mount
Number of Handles
1
Material
Brass
ADA Compliant
true
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB511LP
Zoro #
G3921523
UPC #
663370228216
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Max Deck Thickness
1.25
Item Height (Inch)
3.75
Item Length (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
1
Material
Brass
ADA Compliant
true
Valve Type
Stainless Steel Ball Type Cartridge
Shared H&C Cartridge Item#
KBRP521C
Theme
Traditional
Installation Type
Centerset
Item Weight (lbs)
2.86
Handle Style
Loop
Share H&C Handle Item#
KBH511
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Collection
Wyndham
Handles Included
true
Drain Included
No
Faucet Holes
2
Faucet Centers
4

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wyndham single-handle 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.