Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # GKB5611KL

  • Zoro # G3926572


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB5611KL
Zoro #
G3926572
UPC #
663370227585
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6
Item Height (Inch)
2.25
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Material
Brass
Number of Handles
2
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH2601KLC
Drain Included
Yes
Handle Style
Lever
Faucet Centers
4
Collection
Knight
Handles Included
true
Theme
Traditional
Pop Up Rod Item#
KBPR951
Sidespray
false
Faucet Holes
3
Pullout Spray
false
Item Weight (lbs)
4.06
Installation Type
Centerset
Hot Handle Item#
KBH2601KLH

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Knight 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.