Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # GKB601AX

  • Zoro # G3914313


product price: $115.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB601AX
Zoro #
G3914313
UPC #
663370227905
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.88
Item Width (Inch)
2.88
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
false
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Handle Style
Cross
Faucet Holes
3
Hot Handle Item#
KBH721AXH
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Installation Type
Centerset
Hose Included
false
Pulldown Spray
false
Pop Up Rod Item#
KBPPR1001
Cold Handle Item#
KBH721AXC
Faucet Centers
4
Pullout Spray
false
Drain Included
Yes
Sidespray
false
Spout Flow Rate (GPM)
1.2
Collection
Restoration
Item Weight (lbs)
4.03
Handles Included
true

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.